- For 12 mm Tube OD
- M18x1.5 Thread Size
- Brass
- 22 mm Hex Size
- Compression Nut
| Thread Pitch | 1.5 mm |
| Material | Brass |
| Fitting Type | Nut |
| Overall Length | 15 mm |
| Thread Size | M18 |
| Use w/ Sleeve | Blanking Plug 0126, Sleeve 0111, Sleeve 0124 |
| Hex Size | 22 mm |
| Weight | 0.057 LB |
| EAN or UPC | 820099101644 |

