- For 12 mm Tube OD
- M18x1.5 Thread Size
- Passivated Steel
- 22 mm Hex Size
- Compression Nut
| Overall Length | 16.5 mm |
| Material | Passivated Steel |
| Thread Size | M18 |
| Fitting Type | Nut |
| Hex Size | 22 mm |
| Thread Pitch | 1.5 mm |
| Use w/ Sleeve | Sleeve 0124…suffix 40 |
| Weight | 0.059 LB |
| EAN or UPC | 820099101675 |

