Skip to content Skip to navigation menu
Legris0110 10 00 60

0110 10 00 60

Compression Nut
Item #102097315
  • For 10 mm Tube OD
  • M16x1.5 Thread Size
  • Brass
  • 23 mm Hex Size
  • Compression Nut
Legris0110 10 00 60
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • For 10 mm Tube OD
  • M16x1.5 Thread Size
  • Brass
  • 23 mm Hex Size
  • Compression Nut
Hex Size 23 mm
Thread Size M16
Use w/ Sleeve Sleeve 0111, Sleeve 0124
Overall Length 23 mm
Material Brass
Fitting Type Nut
Thread Pitch 1.5 mm
Weight 0.059 LB
EAN or UPC 820099101576
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison