Skip to content Skip to navigation menu
Legris0110 10 00 40

0110 10 00 40

Compression Nut
Item #102096156
  • For 10 mm Tube OD
  • M16x1.5 Thread Size
  • Passivated Steel
  • 19 mm Hex Size
  • Compression Nut
Legris0110 10 00 40
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • For 10 mm Tube OD
  • M16x1.5 Thread Size
  • Passivated Steel
  • 19 mm Hex Size
  • Compression Nut
Material Passivated Steel
Use w/ Sleeve Sleeve 0124…suffix 40
Overall Length 16 mm
Thread Pitch 1.5 mm
Fitting Type Nut
Hex Size 19 mm
Thread Size M16
Weight 0.041 LB
EAN or UPC 820099101545
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison