- For 8 mm Tube OD
- M12x1 Thread Size
- Plastic
- 13 mm Hex Size
- Used with Plastic Tubing
features
- Acts as both nut and sleeve when used with plastic tubing
| Use w/ Tube | Plastic Tubing |
| Thread Size | M12 |
| Fitting Type | Nut |
| Overall Length | 16 mm |
| Hex Size | 13 mm |
| Thread Pitch | 1 mm |
| Material | Plastic |
| Use w/ Sleeve | N/A |
| Weight | 0.004 LB |
| EAN or UPC | 820099101484 |

