- For 8 mm Tube OD
- M12x1 Thread Size
- Brass
- 16 mm Hex Size
- Compression Nut
| Material | Brass |
| Fitting Type | Nut |
| Thread Pitch | 1 mm |
| Use w/ Sleeve | Sleeve 0111, Sleeve 0124 |
| Overall Length | 20 mm |
| Thread Size | M12 |
| Hex Size | 16 mm |
| Weight | 0.026 LB |
| EAN or UPC | 820099101422 |

