- For 8 mm Tube OD
- M12x1 Thread Size
- Passivated Steel
- 14 mm Hex Size
- Compression Nut
| Fitting Type | Nut |
| Hex Size | 14 mm |
| Thread Size | M12 |
| Use w/ Sleeve | Sleeve 0124…suffix 40 |
| Overall Length | 13.5 mm |
| Thread Pitch | 1 mm |
| Material | Passivated Steel |
| Weight | 0.019 LB |
| EAN or UPC | 820099101392 |

