
- For 6 mm Tube OD
- M10x1 Thread Size
- Passivated Steel
- 13 mm Hex Size
- Compression Nut
Material | Passivated Steel |
Hex Size | 13 mm |
Thread Size | M10 |
Thread Pitch | 1 mm |
Fitting Type | Nut |
Overall Length | 11 mm |
Use w/ Sleeve | Sleeve 0124…suffix 40 |
Weight | 0.017 LB |
EAN or UPC | 820099101217 |
