- For 5 mm Tube OD
- M10x1 Thread Size
- Brass
- 12 mm Hex Size
- Compression Nut
| Hex Size | 12 mm |
| Overall Length | 11 mm |
| Material | Brass |
| Thread Pitch | 1 mm |
| Use w/ Sleeve | Blanking Plug 0126, Sleeve 0111, Sleeve 0124 |
| Thread Size | M10 |
| Fitting Type | Nut |
| Weight | 0.013 LB |
| EAN or UPC | 820099101095 |

