- For 5 mm Tube OD
- M10x1 Thread Size
- Brass
- 13 mm Hex Size
- Compression Nut
| Thread Pitch | 1 mm |
| Hex Size | 13 mm |
| Material | Brass |
| Overall Length | 17 mm |
| Use w/ Sleeve | Sleeve 0111, Sleeve 0124 |
| Thread Size | M10 |
| Fitting Type | Nut |
| Weight | 0.019 LB |
| EAN or UPC | 820099101156 |

