Skip to content Skip to navigation menu
Legris0110 05 00 40

0110 05 00 40

Compression Nut
Item #102096155
  • For 5 mm Tube OD
  • M10x1 Thread Size
  • Passivated Steel
  • 12 mm Hex Size
  • Compression Nut
Legris0110 05 00 40
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • For 5 mm Tube OD
  • M10x1 Thread Size
  • Passivated Steel
  • 12 mm Hex Size
  • Compression Nut
Fitting Type Nut
Use w/ Sleeve Sleeve 0124…suffix 40
Overall Length 11.5 mm
Material Passivated Steel
Hex Size 12 mm
Thread Pitch 1 mm
Thread Size M10
Weight 0.013 LB
EAN or UPC 820099101125
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison