- For 4 mm Tube OD
- M8x1 Thread Size
- Brass
- 10 mm Hex Size
- Compression Nut
| Material | Brass |
| Thread Pitch | 1 mm |
| Fitting Type | Nut |
| Use w/ Sleeve | Blanking Plug 0126, Sleeve 0111, Sleeve 0124 |
| Overall Length | 11 mm |
| Hex Size | 10 mm |
| Thread Size | M8 |
| Weight | 0.011 LB |
| EAN or UPC | 820099100975 |

