- For 4 mm Tube OD
- M8x1 Thread Size
- Plastic
- 8 mm Hex Size
- Used with Plastic Tubing
features
- Acts as both nut and sleeve when used with plastic tubing
| Thread Size | M8 |
| Hex Size | 8 mm |
| Thread Pitch | 1 mm |
| Overall Length | 13 mm |
| Use w/ Sleeve | N/A |
| Material | Plastic |
| Fitting Type | Nut |
| Use w/ Tube | Plastic Tubing |
| Weight | 0.002 LB |
| EAN or UPC | 820099101064 |

