- For 4 mm Tube OD
- M8x1 Thread Size
- Passivated Steel
- 10 mm Hex Size
- Compression Nut
| Fitting Type | Nut |
| Overall Length | 11 mm |
| Material | Passivated Steel |
| Hex Size | 10 mm |
| Use w/ Sleeve | Sleeve 0124…suffix 40 |
| Thread Pitch | 1 mm |
| Thread Size | M8 |
| Weight | 0.008 LB |
| EAN or UPC | 820099101002 |

