- 90° Elbow
- for 28 mm Tube OD
- R3/4 BSPT Threaded End
- Brass
- Compression & BSPT Fitting
| Center to Edge of Nut | 54 mm |
| Compression Nut Hex Size | 42 mm |
| Center to End of Thread | 46 mm |
| End Types | Compression & BSPT |
| Material | Brass |
| Across Wrench Flats | 32 mm |
| Fitting Type | Elbow |
| End Size | R3/4 |
| Tube OD | 28 mm |
| Fitting Angle | 90° |
| Weight | 12.85 LB |

