- 90° Elbow
- for 25 mm Tube OD
- R3/4 BSPT Threaded End
- Brass
- Compression & BSPT Fitting
| End Size | R3/4 |
| Across Wrench Flats | 27 mm |
| Center to End of Thread | 42 mm |
| Fitting Angle | 90° |
| Compression Nut Hex Size | 41 mm |
| End Types | Compression & BSPT |
| Fitting Type | Elbow |
| Material | Brass |
| Center to Edge of Nut | 54 mm |
| Tube OD | 25 mm |
| Weight | 0.727 LB |
| EAN or UPC | 820099100838 |

