- 90° Elbow
- for 22 mm Tube OD
- R3/4 BSPT Threaded End
- Brass
- Compression & BSPT Fitting
| Tube OD | 22 mm |
| Center to End of Thread | 40 mm |
| Thread Size | 3/4 |
| End Types | Compression & BSPT |
| Fitting Angle | 90° |
| End Size | R3/4 |
| Center to Edge of Nut | 50 mm |
| Compression Nut Hex Size | 36 mm |
| Fitting Type | Elbow |
| Material | Brass |
| Across Wrench Flats | 27 mm |
| Weight | 0.648 LB |
| EAN or UPC | 820099100777 |

