- 90° Elbow
- for 20 mm Tube OD
- R3/4 BSPT Threaded End
- Brass
- Compression & BSPT Fitting
| Compression Nut Hex Size | 32 mm |
| Tube OD | 20 mm |
| Thread Size | 3/4 |
| Fitting Angle | 90° |
| Center to End of Thread | 38 mm |
| End Types | Compression & BSPT |
| Across Wrench Flats | 23 mm |
| Material | Brass |
| Fitting Type | Elbow |
| End Size | R3/4 |
| Center to Edge of Nut | 42 mm |
| Weight | 0.604 LB |
| EAN or UPC | 820099100746 |

