- 90° Elbow
- for 16 mm Tube OD
- R1/2 BSPT Threaded End
- Brass
- Compression & BSPT Fitting
| Material | Brass |
| Fitting Angle | 90° |
| Center to Edge of Nut | 39 mm |
| Center to End of Thread | 33.5 mm |
| Compression Nut Hex Size | 27 mm |
| Tube OD | 16 mm |
| Thread Size | 1/2 |
| End Types | Compression & BSPT |
| Fitting Type | Elbow |
| End Size | R1/2 |
| Across Wrench Flats | 19 mm |
| Weight | 0.295 LB |
| EAN or UPC | 820099100579 |

