- 90° Elbow
- for 14 mm Tube OD
- R3/8 BSPT Threaded End
- Brass
- Compression & BSPT Fitting
| Compression Nut Hex Size | 24 mm |
| Fitting Angle | 90° |
| Fitting Type | Elbow |
| Center to Edge of Nut | 35 mm |
| Center to End of Thread | 30 mm |
| End Size | R3/8 |
| Tube OD | 14 mm |
| End Types | Compression & BSPT |
| Material | Brass |
| Thread Size | 3/8 |
| Across Wrench Flats | 19 mm |
| Weight | 0.227 LB |
| EAN or UPC | 820099100296 |

