- 90° Elbow
- for 8 mm Tube OD
- R3/8 BSPT Threaded End
- Brass
- Compression & BSPT Fitting
| Compression Nut Hex Size | 14 mm |
| Fitting Type | Elbow |
| End Types | Compression & BSPT |
| Fitting Angle | 90° |
| Center to Edge of Nut | 28 mm |
| Center to End of Thread | 24 mm |
| Thread Size | 3/8 |
| End Size | R3/8 |
| Material | Brass |
| Tube OD | 8 mm |
| Across Wrench Flats | 12 mm |
| Weight | 0.097 LB |
| EAN or UPC | 820099630816 |

