- 90° Elbow
- for 6 mm Tube OD
- 0.25 NPT Threaded End
- Brass
- Compression & NPT Fitting
| Across Wrench Flats | 10 mm |
| Fitting Type | Elbow |
| Compression Nut Hex Size | 13 mm |
| Center to End of Thread | 21.5 mm |
| Material | Brass |
| End Types | Compression & NPT |
| Center to Edge of Nut | 22 mm |
| Tube OD | 6 mm |
| End Size | 0.25 |
| Fitting Angle | 90° |
| Weight | 0.066 LB |
| EAN or UPC | 820099099187 |

