- 90° Elbow
- for 6 mm Tube OD
- 0.125 NPT Threaded End
- Brass
- Compression & NPT Fitting
| Tube OD | 6 mm |
| End Types | Compression & NPT |
| End Size | 0.125 |
| Material | Brass |
| Center to Edge of Nut | 22 mm |
| Thread Size | 1/8 |
| Fitting Type | Elbow |
| Across Wrench Flats | 8 mm |
| Center to End of Thread | 18 mm |
| Fitting Angle | 90° |
| Compression Nut Hex Size | 13 mm |
| Weight | 0.046 LB |
| EAN or UPC | 820099099019 |

