- 90° Elbow
- for 5 mm Tube OD
- R1/8 BSPT Threaded End
- Brass
- Compression & BSPT Fitting
| Center to Edge of Nut | 21 mm |
| Compression Nut Hex Size | 12 mm |
| Thread Size | 1/8 |
| Material | Brass |
| End Types | Compression & BSPT |
| Fitting Type | Elbow |
| End Size | R1/8 |
| Tube OD | 5 mm |
| Fitting Angle | 90° |
| Across Wrench Flats | 8 mm |
| Center to End of Thread | 17.5 mm |
| Weight | 0.041 LB |
| EAN or UPC | 820099098791 |

