- 22 mm Tube OD
- R3/4 BSPT
- 100 mm Overall Length
- Brass
- Male Branch Tee Compression Fitting
| End Size | R3/4 |
| Overall Length | 100 mm |
| Across Wrench Flats | 27 mm |
| End Types | Compression & BSPT |
| Material | Brass |
| Center to End of Thread | 40 mm |
| Tube OD | 22 mm |
| Thread Size | 3/4 |
| Center to Edge of Nut | 50 mm |
| Compression Nut Hex Size | 36 mm |
| Fitting Angle | 90° |
| No. of Ends | 3 |
| Fitting Type | Tee |
| Weight | 0.97 LB |
| EAN or UPC | 820099098623 |

