- 20 mm Tube OD
- R3/4 BSPT
- 84 mm Overall Length
- Brass
- Male Branch Tee Compression Fitting
| Fitting Type | Tee |
| End Size | R3/4 |
| Center to Edge of Nut | 42 mm |
| Compression Nut Hex Size | 32 mm |
| Overall Length | 84 mm |
| Fitting Angle | 90° |
| End Types | Compression & BSPT |
| Tube OD | 20 mm |
| Thread Size | 3/4 |
| Across Wrench Flats | 23 mm |
| Center to End of Thread | 38 mm |
| Material | Brass |
| No. of Ends | 3 |
| Weight | 0.617 LB |
| EAN or UPC | 820099098593 |

