- 18 mm Tube OD
- R1/2 BSPT
- 82 mm Overall Length
- Brass
- Male Branch Tee Compression Fitting
| Tube OD | 18 mm |
| Thread Size | 1/2 |
| Center to End of Thread | 35.5 mm |
| No. of Ends | 3 |
| Fitting Type | Tee |
| Material | Brass |
| Fitting Angle | 90° |
| Center to Edge of Nut | 41 mm |
| End Types | Compression & BSPT |
| Overall Length | 82 mm |
| Compression Nut Hex Size | 30 mm |
| Across Wrench Flats | 23 mm |
| End Size | R1/2 |
| Weight | 0.582 LB |
| EAN or UPC | 820099098524 |

