- 14 mm Tube OD
- R1/2 BSPT
- 70 mm Overall Length
- Brass
- Male Branch Tee Compression Fitting
| Overall Length | 70 mm |
| Fitting Type | Tee |
| Center to End of Thread | 32 mm |
| Center to Edge of Nut | 35 mm |
| Compression Nut Hex Size | 24 mm |
| Across Wrench Flats | 19 mm |
| Tube OD | 14 mm |
| End Size | R1/2 |
| No. of Ends | 3 |
| End Types | Compression & BSPT |
| Fitting Angle | 90° |
| Material | Brass |
| Thread Size | 1/2 |
| Weight | 0.425 LB |
| EAN or UPC | 820099098371 |

