- 8 mm Tube OD
- R1/8 BSPT
- 56 mm Overall Length
- Brass
- Male Branch Tee Compression Fitting
| End Size | R1/8 |
| Fitting Type | Tee |
| Compression Nut Hex Size | 14 mm |
| No. of Ends | 3 |
| Across Wrench Flats | 10 mm |
| Center to Edge of Nut | 28 mm |
| Center to End of Thread | 18.5 mm |
| End Types | Compression & BSPT |
| Fitting Angle | 90° |
| Thread Size | 1/8 |
| Material | Brass |
| Overall Length | 56 mm |
| Tube OD | 8 mm |
| Weight | 0.101 LB |
| EAN or UPC | 820099097978 |

