- 6 mm Tube OD
- R1/4 BSPT
- 54 mm Overall Length
- Brass
- Male Branch Tee Compression Fitting
| Material | Brass |
| Across Wrench Flats | 10 mm |
| End Size | R1/4 |
| Fitting Angle | 90° |
| Tube OD | 6 mm |
| Center to End of Thread | 21.5 mm |
| No. of Ends | 3 |
| Fitting Type | Tee |
| Overall Length | 54 mm |
| Center to Edge of Nut | 27 mm |
| Compression Nut Hex Size | 13 mm |
| End Types | Compression & BSPT |
| Weight | 0.11 LB |
| EAN or UPC | 820099628165 |

