- 4 mm Tube OD
- R1/8 BSPT
- 38 mm Overall Length
- Brass
- Male Branch Tee Compression Fitting
| Material | Brass |
| Overall Length | 38 mm |
| Thread Size | 1/8 |
| Center to Edge of Nut | 19 mm |
| Tube OD | 4 mm |
| Fitting Angle | 90° |
| Center to End of Thread | 17 mm |
| End Size | R1/8 |
| Across Wrench Flats | 8 mm |
| Fitting Type | Tee |
| End Types | Compression & BSPT |
| No. of Ends | 3 |
| Compression Nut Hex Size | 10 mm |
| Weight | 0.057 LB |
| EAN or UPC | 820099097749 |

