- For 25 mm Tube OD
- 100 mm Overall Length
- Brass
- Equal Cross Compression Fitting
| End Types | Compression |
| Overall Length | 100 mm |
| Material | Brass |
| Fitting Type | Cross |
| Tube OD | 25 mm |
| Fitting Angle | 90° |
| No. of Ends | 4 |
| SAE Reference No. | N/A |
| Center to Edge of Nut | 50 mm |
| Compression Nut Hex Size | 41 mm |
| Weight | 1.788 LB |
| EAN or UPC | 820099097718 |

