- For 20 mm Tube OD
- 84 mm Overall Length
- Brass
- Equal Cross Compression Fitting
| End Types | Compression |
| Material | Brass |
| Compression Nut Hex Size | 32 mm |
| Fitting Type | Cross |
| SAE Reference No. | N/A |
| Center to Edge of Nut | 42 mm |
| No. of Ends | 4 |
| Fitting Angle | 90° |
| Overall Length | 84 mm |
| Tube OD | 20 mm |
| Weight | 0.974 LB |
| EAN or UPC | 820099097657 |

