- For 18 mm Tube OD
- 82 mm Overall Length
- Brass
- Equal Cross Compression Fitting
| Fitting Angle | 90° |
| Fitting Type | Cross |
| Material | Brass |
| Center to Edge of Nut | 41 mm |
| Overall Length | 82 mm |
| Compression Nut Hex Size | 30 mm |
| End Types | Compression |
| Tube OD | 18 mm |
| SAE Reference No. | N/A |
| No. of Ends | 4 |
| Weight | 0.95 LB |
| EAN or UPC | 820099097596 |

