- For 16 mm Tube OD
- 78 mm Overall Length
- Brass
- Equal Cross Compression Fitting
| Material | Brass |
| Center to Edge of Nut | 39 mm |
| Tube OD | 16 mm |
| Compression Nut Hex Size | 27 mm |
| SAE Reference No. | N/A |
| End Types | Compression |
| Fitting Type | Cross |
| Fitting Angle | 90° |
| Overall Length | 78 mm |
| No. of Ends | 4 |
| Weight | 0.685 LB |
| EAN or UPC | 820099097565 |

