- For 15 mm Tube OD
- 70 mm Overall Length
- Brass
- Equal Cross Compression Fitting
| Compression Nut Hex Size | 24 mm |
| Overall Length | 70 mm |
| Material | Brass |
| SAE Reference No. | N/A |
| End Types | Compression |
| Center to Edge of Nut | 35 mm |
| Fitting Type | Cross |
| Fitting Angle | 90° |
| Tube OD | 15 mm |
| No. of Ends | 4 |
| Weight | 0.491 LB |
| EAN or UPC | 820099097534 |

