- For 10 mm Tube OD
- 60 mm Overall Length
- Brass
- Equal Cross Compression Fitting
| SAE Reference No. | N/A |
| Overall Length | 60 mm |
| Material | Brass |
| No. of Ends | 4 |
| Fitting Angle | 90° |
| Fitting Type | Cross |
| Center to Edge of Nut | 30 mm |
| End Types | Compression |
| Compression Nut Hex Size | 19 mm |
| Tube OD | 10 mm |
| Weight | 0.315 LB |
| EAN or UPC | 820099097381 |

