- For 6 mm Tube OD
- 44 mm Overall Length
- Brass
- Equal Cross Compression Fitting
| SAE Reference No. | N/A |
| Fitting Angle | 90° |
| No. of Ends | 4 |
| Fitting Type | Cross |
| Overall Length | 44 mm |
| End Types | Compression |
| Compression Nut Hex Size | 13 mm |
| Tube OD | 6 mm |
| Material | Brass |
| Center to Edge of Nut | 22 mm |
| Weight | 0.116 LB |
| EAN or UPC | 820099097206 |

