- For 5 mm Tube OD
- 42 mm Overall Length
- Brass
- Equal Cross Compression Fitting
| Compression Nut Hex Size | 12 mm |
| Overall Length | 42 mm |
| No. of Ends | 4 |
| End Types | Compression |
| SAE Reference No. | N/A |
| Fitting Type | Cross |
| Material | Brass |
| Tube OD | 5 mm |
| Fitting Angle | 90° |
| Center to Edge of Nut | 21 mm |
| Weight | 0.105 LB |
| EAN or UPC | 820099097176 |

