- 22 mm OD Tube to Tube Union
- Straight Angle
- Brass
- 60 mm Overall Length
| Compression Nut Hex Size | 36 mm |
| Material | Brass |
| Hex Size | 32 mm |
| Overall Length | 60 mm |
| SAE Reference No. | N/A |
| Fitting Type | Union |
| Fitting Angle | Straight |
| End Types | Compression |
| No. of Ends | 2 |
| Tube OD | 22 mm |
| Weight | 0.617 LB |
| EAN or UPC | 820099097046 |

