- 20 mm OD Tube to Tube Union
- Straight Angle
- Brass
- 56 mm Overall Length
| End Types | Compression |
| Hex Size | 30 mm |
| Tube OD | 20 mm |
| Fitting Type | Union |
| Material | Brass |
| Overall Length | 56 mm |
| Compression Nut Hex Size | 32 mm |
| SAE Reference No. | N/A |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Weight | 0.476 LB |
| EAN or UPC | 820099097015 |

