- 18 mm OD Tube to Tube Union
- Straight Angle
- Brass
- 53 mm Overall Length
| Material | Brass |
| Overall Length | 53 mm |
| Hex Size | 27 mm |
| Fitting Type | Union |
| Fitting Angle | Straight |
| End Types | Compression |
| Compression Nut Hex Size | 30 mm |
| SAE Reference No. | N/A |
| Tube OD | 18 mm |
| No. of Ends | 2 |
| Weight | 0.421 LB |
| EAN or UPC | 820099096988 |

