- 16 mm OD Tube to Tube Union
- Straight Angle
- Brass
- 48 mm Overall Length
| Fitting Angle | Straight |
| Material | Brass |
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| Hex Size | 24 mm |
| Overall Length | 48 mm |
| End Types | Compression |
| Fitting Type | Union |
| Compression Nut Hex Size | 27 mm |
| Tube OD | 16 mm |
| Weight | 0.313 LB |
| EAN or UPC | 820099096957 |

