- 14 mm OD Tube to Tube Union
- Straight Angle
- Brass
- 45 mm Overall Length
| Tube OD | 14 mm |
| Material | Brass |
| Fitting Angle | Straight |
| End Types | Compression |
| Fitting Type | Union |
| Overall Length | 45 mm |
| No. of Ends | 2 |
| Compression Nut Hex Size | 24 mm |
| SAE Reference No. | N/A |
| Hex Size | 22 mm |
| Weight | 0.211 LB |
| EAN or UPC | 820099096858 |

