- 5 mm OD Tube to Tube Union
- Straight Angle
- Brass
- 31 mm Overall Length
| No. of Ends | 2 |
| SAE Reference No. | N/A |
| End Types | Compression |
| Fitting Angle | Straight |
| Material | Brass |
| Compression Nut Hex Size | 12 mm |
| Fitting Type | Union |
| Overall Length | 31 mm |
| Hex Size | 11 mm |
| Tube OD | 5 mm |
| Weight | 0.052 LB |
| EAN or UPC | 820099096384 |

