- 4 mm OD Tube to Tube Union
- Straight Angle
- Brass
- 28 mm Overall Length
| SAE Reference No. | N/A |
| Fitting Angle | Straight |
| Hex Size | 10 mm |
| Compression Nut Hex Size | 10 mm |
| Tube OD | 4 mm |
| End Types | Compression |
| Fitting Type | Union |
| No. of Ends | 2 |
| Overall Length | 28 mm |
| Material | Brass |
| Weight | 0.037 LB |
| EAN or UPC | 820099096292 |

