- 22 mm Tube OD to R3/4 BSPT Threaded End
- Brass
- Straight Compression Connector
| Tube O.D. | 22.000 mm |
| Threaded End Size | R3/4 |
| Fitting Angle | Straight |
| No. of Ends | 2 |
| End Size | R3/4 BSPT |
| SAE Reference No. | N/A |
| Tube OD | 22 mm |
| Material | Brass |
| Hex to Beginning of Thread | 11 mm |
| Overall Length | 33 mm |
| Compression Nut Hex Size | 36 mm |
| Hex Size | 32 mm |
| Fitting Description | Male Connector |
| End Types | Compression & BSPT |
| Fitting Type | Connector |
| Weight | 0.425 LB |
| EAN or UPC | 820099096025 |

