- 10 mm Tube OD to R1/8 BSPT Threaded End
- Brass
- Straight Compression Connector
| End Size | R1/8 BSPT |
| Hex to Beginning of Thread | 9 mm |
| SAE Reference No. | N/A |
| Fitting Type | Connector |
| Overall Length | 24 mm |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Hex Size | 17 mm |
| Material | Brass |
| Threaded End Size | R1/8 |
| Fitting Description | Male Connector |
| Tube OD | 10 mm |
| Tube O.D. | 10.000 mm |
| End Types | Compression & BSPT |
| Compression Nut Hex Size | 19 mm |
| Weight | 0.094 LB |
| EAN or UPC | 820099646992 |

