Skip to content Skip to navigation menu
Legris0104 28 00

0104 28 00

Equal Tee Brass Compression Fitting
Item #102095796
  • 28 mm Tube OD
  • Brass
  • 90° Tee
  • Compression Fitting
Legris0104 28 00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 28 mm Tube OD
  • Brass
  • 90° Tee
  • Compression Fitting
End Types Compression
Fitting Type Tee
Tube OD 28 mm
Fitting Description Tee
Compression Nut Hex Size 42 mm
Across Wrench Flats 32 mm
No. of Ends 3
Material Brass
Fitting Angle 90°
Overall Length 110 mm
Center to Edge of Nut 30 mm
Weight 1.433 LB
EAN or UPC 820099093406
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison