- 14 mm Tube OD
- Brass
- 90° Tee
- Compression Fitting
| Fitting Description | Union Tee |
| No. of Ends | 3 |
| Center to Edge of Nut | 18 mm |
| Across Wrench Flats | 19 mm |
| Fitting Angle | 90° |
| Overall Length | 70 mm |
| End Types | Compression |
| Material | Brass |
| Tube OD | 14 mm |
| Fitting Type | Tee |
| Compression Nut Hex Size | 24 mm |
| Weight | 0.414 LB |
| EAN or UPC | 820099093062 |

